£0.40
Ex VAT
£0.48
Inc VAT
7 Variations Available
Product Details
Product Specification
Double coil spring lock washer Spring steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 11.1 |
For nom. size | M6 |
Hole Diameter | 6.1mm |
Material | Spring Steel |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |