£6.22
Ex VAT
£7.46
Inc VAT
13 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 11.8 |
For nom. size | M6 |
Hole Diameter | 6.1mm |
Material | Spring Steel |
Surface Treatment | Galvanised |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |