SKU:
QFT6456572N
MPN:
QFT-645-6572N
£0.69
Ex VAT
£0.83
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 9.9 |
For nom. size | M6 |
Hole Diameter | 6.1mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |