£9.95
Ex VAT
£11.94
Inc VAT
5 Variations Available
Product Details
Product Specification
Wave spring washer DIN ≈137 B Stainless steel A4
Attribute | Value |
---|---|
Brand | Qualfast |
Diameter | 12 |
For nom. size | M6 |
Grade | A4 |
Hole Diameter | 6.4mm |
Material | Stainless Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |