£13.90
Ex VAT
£16.68
Inc VAT
10 Variations Available
Product Details
Product Specification
Wave Spring Washer,
Metric,
Spring Steel (DIN267-26),
Zinc Yellow Passivated,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Diameter | 12 |
For nom. size | M6 |
Hole Diameter | 6.4mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |