£2.09
Ex VAT
£2.51
Inc VAT
11 Variations Available
Product Details
Product Specification
Curved Spring Washer
Metric
Spring Steel (DIN267-26)
DIN 137A
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 12 |
For nom. size | M7 |
Hole Diameter | 7.4mm |
Material | Spring Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |