£4.29
Ex VAT
£5.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Conical spring washer for bolted connections DIN 6796 Stainless steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M8 |
Grade | A2 |
Hole Diameter | 8.4mm |
Material | Spring Steel |
Thickness | 2mm |
UNSPSC Code | 31161811 |