£8.49
Ex VAT
£10.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Conical spring washer for bolted connections DIN 6796 Spring steel DIN267-26 Mechanical zinc plated yellow passivated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 18 |
For nom. size | M8 |
Hole Diameter | 8.4mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 2mm |
UNSPSC Code | 31161811 |