£4.29
Ex VAT
£5.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
A4 Stainless Steel,
DIN128 A.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M8 |
Grade | A4 |
Hole Diameter | 8.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |