noscriptQualfast M8 CURVED SPRING LOCK WASHER - STEEL - BZP DIN 128A QFT-645-6454Q | Cromwell Tools

Qualfast

M8 CURVED SPRING LOCK WASHER - STEEL - BZP DIN 128A

SKU:

QFT6456454Q

MPN:

QFT-645-6454Q

£3.29

Ex VAT

£3.95

Inc VAT

OUT OF STOCK

    Product Details

    Curved Spring Lock Washer,
    Metric,
    Spring Steel - BZP,
    DIN 128 A.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Diameter

    14.8

    For nom. size

    M8

    Hole Diameter

    8.1mm

    Material

    Spring Steel

    Surface Treatment

    Zinc Plated

    Thickness

    1.6mm

    UNSPSC Code

    31161811