£1.79
Ex VAT
£2.15
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 14.8 |
For nom. size | M8 |
Hole Diameter | 8.1mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2mm |
UNSPSC Code | 31161811 |