£1.19
Ex VAT
£1.43
Inc VAT
10 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 14.8 |
For nom. size | M8 |
Hole Diameter | 8.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 2mm |
UNSPSC Code | 31161811 |