SKU:
QFT6456520Q
MPN:
QFT-645-6520Q
£2.19
Ex VAT
£2.63
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 14.8 |
For nom. size | M8 |
Grade | A2 |
Hole Diameter | 8.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2mm |
UNSPSC Code | 31161811 |