Indexa

EHLY-16x32 YELLOW DIE SPRING - EXTRA HEAVY LOAD

SKU:

IND4603217T

MPN:

4603217T

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    Extra Heavy Load Springs - Yellow Colour Code.
    The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Colour

    Yellow

    EAN

    5036140294776

    Length (L0)

    32mm

    Material

    Steel

    MFR Part No.

    G16 x 32

    Outside Diameter (DH)

    16mm

    Rigidity

    89Nmm

    Type

    Extra Heavy load

    UNSPSC Code

    31161905

    Wire Diameter (Dd)

    8mm