£1.09
Ex VAT
£1.31
Inc VAT
63 Variations Available
Product Details
Product Specification
Product Documents
These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
Features and Benefits
• Manufactured from a high quality steel to ensure durability over extended use
• Surface treated to bolster resistance to wear and tear
• Green colour coded to give you instant visibility of the load range of the springs
• Has undergone rigorous testing to ensure it meets the necessary requirements under load
Typical Applications
• Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery
Attribute | Value |
---|---|
Brand | Indexa |
Colour | Green |
EAN | 5036140295827 |
Length (L0) | 51mm |
Material | Steel |
Outside Diameter (DH) | 10mm |
Rigidity | 5.0Nmm |
Type | Light Load |
UNSPSC Code | 31161905 |
Wire Diameter (Dd) | 4.5mm |