£14.79
Ex VAT
£17.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Square Weld Nut
Metric
Steel
DIN 928
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Square |
Leading Standard | DIN 928 |
Material | Steel |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161730 |