£20.79
Ex VAT
£24.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Speed (Cage Nuts)
Metric
Steel - BZP (Bright Zinc Plated) - Type A
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161730 |