£28.90
Ex VAT
£34.68
Inc VAT
2 Variations Available
Product Details
Product Specification
Square Weld Nut
Metric
Steel
DIN 928
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Square |
Leading Standard | DIN 928 |
Material | Steel |
Surface Treatment | Plain |
System of Measurement | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161730 |