£0.21
Ex VAT
£0.25
Inc VAT
2 Variations Available
Product Details
Product Specification
Square Weld Nuts
Metric
A4 Stainless Steel
DIN 928
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Square |
Grade | A4 |
Leading Standard | DIN 928 |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161730 |