SKU:
MTE6450942D
MPN:
Z0430B0180118
£41.99
Ex VAT
£50.39
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Diameter | 40mm |
EAN | 5050420089180 |
Hole Diameter | 12mm |
Surface Treatment | Bright Zinc Plated |
Thickness | 3mm |
UNSPSC Code | 31161812 |