SKU:
MTE6450942A
MPN:
Z0430B0150118
£58.99
Ex VAT
£70.79
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 600 |
Brand | MetalMate |
Diameter | 40mm |
EAN | 5050420625586 |
Hole Diameter | 8mm |
Surface Treatment | Bright Zinc Plated |
Thickness | 3mm |
UNSPSC Code | 31161812 |