£1.74
Ex VAT
£2.09
Inc VAT
Product Details
Product Specification
Square Taper Washer 14%,
Metric,
A4 Stainless Steel,
DIN 435.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 22mm |
For nom. size | M10 |
Grade | A4 |
Hole Diameter | 11mm |
Leading Standard | DIN 435 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 4.6mm |
UNSPSC Code | 31161812 |