£0.75
Ex VAT
£0.90
Inc VAT
3 Variations Available
Product Details
Product Specification
Square Taper Washer 8%
Metric
A2 Stainless Steel
DIN 434
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 22mm |
For nom. size | M10 |
Grade | A2 |
Hole Diameter | 11mm |
Leading Standard | DIN 434 |
Material | Stainless Steel |
Thickness | 3.8mm |
UNSPSC Code | 31161812 |