£0.23
Ex VAT
£0.28
Inc VAT
5 Variations Available
Product Details
Product Specification
Square Washers
Metric
A2 Stainless Steel
DIN 436
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 30mm |
For nom. size | M10 |
Grade | A2 |
Hole Diameter | 11mm |
Leading Standard | DIN 436 |
Material | Stainless Steel |
Thickness | 3mm |
UNSPSC Code | 31161812 |