£0.17
Ex VAT
£0.20
Inc VAT
7 Variations Available
Product Details
Product Specification
Square Washers
Metric
Steel
DIN 436
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 40mm |
For nom. size | M12 |
Hole Diameter | 13.5mm |
Leading Standard | DIN 436 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 4mm |
UNSPSC Code | 31161812 |