£0.37
Ex VAT
£0.44
Inc VAT
6 Variations Available
Product Details
Product Specification
Square Taper Washer 14%
Metric
Steel Grade HV10
DIN 435
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 36mm |
For nom. size | M16 |
Hole Diameter | 17.5mm |
Leading Standard | DIN 435 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 7.5mm |
UNSPSC Code | 31161812 |