£0.40
Ex VAT
£0.48
Inc VAT
3 Variations Available
Product Details
Product Specification
Square Taper Washer 8%
Metric
Steel - Grade HV10 - Bright Zinc Plated
DIN 434
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 36mm |
For nom. size | M16 |
Hole Diameter | 17.5mm |
Leading Standard | DIN 434 |
Material | Steel |
Surface Treatment | Nickel Plated |
Thickness | 5.9mm |
UNSPSC Code | 31161812 |