£0.67
Ex VAT
£0.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Square Taper Washer 14%
Metric
Steel - Grade HV10
Hot-Dip Galvanized
DIN 435
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 44mm |
For nom. size | M20 |
Hole Diameter | 22mm |
Leading Standard | DIN 435 |
Material | Steel |
Surface Treatment | Galvanised |
Thickness | 9.2mm |
UNSPSC Code | 31161812 |