£0.51
Ex VAT
£0.61
Inc VAT
3 Variations Available
Product Details
Product Specification
Square Taper Washer 8%
Metric
Steel - Grade HV10 - Bright Zinc Plated
DIN 434
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 44mm |
For nom. size | M20 |
Hole Diameter | 22mm |
Leading Standard | DIN 434 |
Material | Steel |
Surface Treatment | Nickel Plated |
Thickness | 7mm |
UNSPSC Code | 31161812 |