£2.07
Ex VAT
£2.48
Inc VAT
3 Variations Available
Product Details
Product Specification
Square Washers,
Metric,
A4 Stainless Steel,
DIN 436.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 60mm |
For nom. size | M20 |
Grade | A4 |
Hole Diameter | 22mm |
Leading Standard | DIN 436 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 5mm |
UNSPSC Code | 31161812 |