£1.78
Ex VAT
£2.14
Inc VAT
8 Variations Available
Product Details
Product Specification
Square Taper Washer 14%
Metric
Steel - Grade HV10
Hot-Dip Galvanized
DIN 435
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 56mm |
For nom. size | M24 |
Hole Diameter | 26mm |
Leading Standard | DIN 435 |
Material | Steel |
Surface Treatment | Galvanised |
Thickness | 10.8mm |
UNSPSC Code | 31161812 |