£1.77
Ex VAT
£2.12
Inc VAT
4 Variations Available
Product Details
Product Specification
Square Washer
Metric
Steel - Bright Zinc Plated
DIN 436
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 80mm |
For nom. size | M24 |
Hole Diameter | 26mm |
Leading Standard | DIN 436 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thickness | 6mm |
UNSPSC Code | 31161812 |