£4.17
Ex VAT
£5.00
Inc VAT
9 Variations Available
Product Details
Product Specification
Square Washers
Metric
Steel - Hot-Dip Galvanized
DIN436
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 90mm |
For nom. size | M27 |
Hole Diameter | 30mm |
Leading Standard | DIN 436 |
Material | Steel |
Surface Treatment | Galvanised |
Thickness | 6mm |
UNSPSC Code | 31161812 |