£0.31
Ex VAT
£0.37
Inc VAT
6 Variations Available
Product Details
Product Specification
Square Taper Washer 14%
Metric
Steel Grade HV10
DIN 435
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 22mm |
For nom. size | M8 |
Hole Diameter | 9mm |
Leading Standard | DIN 435 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 4.6mm |
UNSPSC Code | 31161812 |