£5.29
Ex VAT
£6.35
Inc VAT
15 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer,
Metric,
Steel,
DIN 463
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 21mm |
For nom. size | M10 |
Hole Diameter | 10.5mm |
Leading Standard | DIN 463 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 0.75mm |
UNSPSC Code | 31161835 |