£18.79
Ex VAT
£22.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 30mm |
For nom. size | M12 |
Hole Diameter | 13mm |
Leading Standard | DIN 93 |
Material | Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31161835 |