£0.18
Ex VAT
£0.22
Inc VAT
5 Variations Available
Product Details
Product Specification
Long Tab Washer,
Metric,
Steel,
DIN 93.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 30mm |
For nom. size | M12 |
Hole Diameter | 13mm |
Leading Standard | DIN 93 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161835 |