£0.13
Ex VAT
£0.16
Inc VAT
15 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer,
Metric,
Steel,
DIN 463
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 37mm |
For nom. size | M20 |
Hole Diameter | 21mm |
Leading Standard | DIN 463 |
Material | Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161835 |