£0.31
Ex VAT
£0.37
Inc VAT
11 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer,
Metric,
A2 Stainless Steel,
DIN 463
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 44mm |
For nom. size | M24 |
Hole Diameter | 25mm |
Leading Standard | DIN 463 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161835 |