£3.49
Ex VAT
£4.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Attribute | Value |
---|---|
Brand | Qualfast |
Diameter | 9mm |
For nom. size | M4 |
Hole Diameter | 4.3mm |
Leading Standard | DIN 463 |
Material | Stainless Steel |
Thickness | 0.38mm |
UNSPSC Code | 31161835 |