£2.24
Ex VAT
£2.69
Inc VAT
7 Variations Available
Product Details
Product Specification
Internal Tab Washer
Metric
Steel - BZP (Bright Zinc Plated)
DIN 462
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 62mm |
Hole Diameter | M42mm |
Leading Standard | DIN 462 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thickness | 1.2mm |
UNSPSC Code | 31161835 |