£5.19
Ex VAT
£6.23
Inc VAT
12 Variations Available
Product Details
Product Specification
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 19mm |
For nom. size | M6 |
Hole Diameter | 6.4mm |
Leading Standard | DIN 93 |
Material | Stainless Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161835 |