£3.37
Ex VAT
£4.04
Inc VAT
7 Variations Available
Product Details
Product Specification
Internal Tab Washer
Metric
Steel - BZP (Bright Zinc Plated)
DIN 462
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Diameter | 90mm |
Hole Diameter | M60mm |
Leading Standard | DIN 462 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thickness | 1.5mm |
UNSPSC Code | 31161835 |