£1.07
Ex VAT
£1.28
Inc VAT
5 Variations Available
Product Details
Product Specification
Steel ground taper pin with external thread
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Diameter | 10.0mm |
Leading Standard | DIN 7977 |
Length | 60mm |
Material | Steel |
System of Measurement | Metric |
Taper | 1:50 |
UNSPSC Code | 31163205 |