£1.19
Ex VAT
£1.43
Inc VAT
44 Variations Available
Product Details
Product Specification
Steel taper pin with internal thread ground
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 6.0mm |
Leading Standard | DIN 7978 A |
Length | 60mm |
Material | Steel |
System of Measurement | Metric |
Taper | 1:50 |
UNSPSC Code | 31163205 |