£0.59
Ex VAT
£0.71
Inc VAT
44 Variations Available
Product Details
Product Specification
Steel taper pin with internal thread ground
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Diameter | 8.0mm |
Leading Standard | DIN 7978 A |
Length | 50mm |
Material | Steel |
System of Measurement | Metric |
Taper | 1:50 |
UNSPSC Code | 31163205 |