£1.39
Ex VAT
£1.67
Inc VAT
5 Variations Available
Product Details
Product Specification
Steel ground taper pin with external thread
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Diameter | 8.0mm |
Leading Standard | DIN 7977 |
Length | 75mm |
Material | Steel |
System of Measurement | Metric |
Taper | 1:50 |
UNSPSC Code | 31163205 |