noscriptMatlock 10mm (CLOSED) TERRY TYPE TOOL CLIP BZP 6622110K | Cromwell Tools

Matlock

10mm (CLOSED) TERRY TYPE TOOL CLIP BZP

SKU:

MTL6622110K

MPN:

6622110K

£0.13

Ex VAT

£0.16

Inc VAT

IN STOCK (50+)

    Product Details

    High quality spring steel tool clips with bright zinc plated finish (BZP).


    Assorted Packs - Closed Type.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Matlock

    EAN

    5036140252127

    ECLASS Code

    23130107

    Fixing Hole Centres Dimensions

    8-BA

    Height

    19.84mm

    Material

    Spring Steel

    MFR Part No.

    A280100

    Size

    10mm

    Surface Finish

    Bright Zinc Plated (as standard)

    Thickness

    0.419mm

    Type

    Closed Type

    UNSPSC Code

    31162906

    Width

    6.35mm