noscriptMatlock 12mm (CLOSED) TERRY TYPE TOOL CLIP BZP 6622120K | Cromwell Tools

Matlock

12mm (CLOSED) TERRY TYPE TOOL CLIP BZP

SKU:

MTL6622120K

MPN:

6622120K

£0.16

Ex VAT

£0.19

Inc VAT

IN STOCK (50+)

    Product Details

    High quality spring steel tool clips with bright zinc plated finish (BZP).


    Assorted Packs - Closed Type.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Matlock

    EAN

    5036140252134

    ECLASS Code

    23130107

    Fixing Hole Centres Dimensions

    6-BA

    Height

    24.61mm

    Material

    Spring Steel

    MFR Part No.

    A280120

    Size

    12mm

    Surface Finish

    Bright Zinc Plated (as standard)

    Thickness

    0.457mm

    Type

    Closed Type

    UNSPSC Code

    31162906

    Width

    7.94mm