£12.72
Ex VAT
£15.26
Inc VAT
6 Variations Available
Product Details
Product Specification
Screwed Studding
UN
Steel - Grade B7/2H
Stud Bolt With 2 Hex Nuts
BS 4882
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | B7/2H |
Leading Standard | BS 4882 |
Length | 260mm |
Material | Steel |
Product Type | Stud Bolt c/w 2 Nuts |
Surface Treatment | Plain |
Thread | 8-UN |
Thread Direction | Right Hand |
Thread Size | 1.1/4 |
UNSPSC Code | 31161618 |